INA NEEDLE ROLLR BEARING NA6908


Needle Roller Bearing

References
ina:NA6908
rubix:101A2203
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter62 mm
Width40 mm
See all Specifications

Product details : INA NEEDLE ROLLR BEARING NA6908


INA radial needle roller bearing has a steel cage and an oil hole, and is suitable for applications with high dynamic and static loads. It has an inner ring to provide a hardened and ground roller raceway for applications in which the shaft cannot be used as a raceway. The steel cage provides guidance and even spacing of the rollers for reduced friction, vibration, and noise when operated at high speeds. The needle rollers are made of through-hardened, high-carbon chromium steel for durability and heat tolerance, and the outer ring has a lubrication groove and an oil hole for applying lubrication in place. This radial needle roller bearing meets Deutsches Institut für Normung standard DIN 617 and International Organization for Standardization standard ISO 1206 for quality assurance.

Strengths

Radial needle roller bearing for applications with high dynamic and static loads
Inner ring provides a hardened and ground raceway for applications where the shaft cannot be used
Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
Lubrication groove and oil hole for applying lubrication in place

Applications

Applications from agricultural machinery to conveying equipment
Robotics
Dental equipment
Elevators
Rolling mills
Ship rudder shafts
Aggregate crushers

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter62 mm
Width40 mm
Bearing ClearanceCN
SeriesNA69-ZW
MaterialSteel
CageSteel
Reference speed5100 rpm
Limit speed9200 rpm
Basic static load, radial - C0r116000 N
Basic dynamic load, radial - Cr74000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 219.94 excl. VAT
/ Each
£ 263.93 incl. VAT
  • In stock: Next day delivery