References
INA:NA4911-XL
Rubix:235A4595
Manufacturer :0506325150000
EAN:4012802195545

Product details : INA NA4911-XL NEEDLE ROLLER BEARING
Needle roller bearing NA49..-XL, single row, with inner ring, outer ring with 2 bords
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x80x80 mm |
|---|---|
| Logistic Weight | 393 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 25 mm |
| Series | na49..-xl |
| Reference speed | 4100 rpm |
| Basic static load, radial - C0r | 100000 N |
| Basic dynamic load, radial - Cr | 65000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 52.29 excl. VAT
/ Each
£ 62.75 incl. VAT
- Delivery usually within ( 7 ) days
