Needle roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 68 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x68x68 mm |
---|---|
Logistic Weight | 270 g |
Inner diameter | 55 mm |
Outer diameter | 68 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Cage | Steel |
Reference speed | 4800 rpm |
Limit speed | 8400 rpm |
Basic static load, radial - C0r | 118000 N |
Basic dynamic load, radial - Cr | 60000 N |
Sealing | Open |
Usually arrives within 14 working days