INA NEEDLE ROLLR BEARING NKIS35


Radial roller bearing

References
ina:NKIS35
rubix:100A7834
manufacturer :0507710000000
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter58 mm
Width22 mm
See all Specifications

Product details : INA NEEDLE ROLLR BEARING NKIS35


Strengths

•Can support high to very high radial forces
Are used when the load carrying capacity or accuracy of drawn cup needle roller bearings with open ends is no longer sufficient and the high load capacity of cylindrical roller bearings is not yet required
Can only support radial loads and, as a result, are highly suitable for use as non-locating bearings (they permit axial displacement of the shaft relative to the housing in the bearing)
Permit high speeds in spite of line contact
Compensate misalignments between the shaft and housing (aligning needle roller bearings)
Require only a very small radial design envelope, particularly if the bearing arrangement is designed without an inner ring
Are available in numerous sizes and designs
Result in particularly compact, cost-effective and economical bearing arrangements

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter58 mm
Width22 mm
Bearing ClearanceCN
SeriesNKIS
CageOther
Reference speed5600 rpm
Limit speed10200 rpm
Number of rows1
Basic static load, radial - C0r57000 N
Basic dynamic load, radial - Cr44000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 117.18 excl. VAT
/ Each
£ 140.62 incl. VAT
  • In stock: Next day delivery