NTN HK1712FM NEEDLE ROLLER BEARING
Needle roller bearings, needle sleeves, open
See technical informationReferences
NTN:HK1712FM
Rubix:205A4083
EAN:4547359769340



Product details : NTN HK1712FM NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads in a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world’s number 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world’s number 2 for industrial applications.
Over 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 23 mm |
| Width | 12 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
- Delivery usually within ( 3 ) days
