INA K26X30X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY

Needle roller cage assembly

See technical information

References

INA:K26X30X17-A/0-7
Rubix:104A0851
Manufacturer :0001822496063
EAN:4012802718058
brand logo

Technical specifications

Inner diameter26 mm
Outer diameter30 mm
Width17 mm
See all Specifications

Product details : INA K26X30X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY


Needle roller cage assembly K, single row
Needle roller cage assembly K, single row

Strengths

Operating temperature between -20°C and + +120°C.

Applications

Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x30x30 mm
Logistic Weight15 g
Inner diameter26 mm
Outer diameter30 mm
Width17 mm
Seriesk
Cagesteel
Reference speed9800 rpm
Basic static load, radial - C0r27500 N
Basic dynamic load, radial - Cr15200 N
Bearing Clearancecn
£ 85.35 excl. VAT
/ 5 pieces
£ 102.42 incl. VAT
  • Delivery usually within ( 7 ) days