Needle Roller Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 18 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x18x18 mm |
---|---|
Logistic Weight | 9,2 g |
Inner diameter | 12 mm |
Outer diameter | 18 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | HK |
Material | Bearing steel |
Cage | Steel |
Sealing | Open |
Reference speed | 16000 rpm |
Limit speed | 18000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 7350 N |
Basic dynamic load, radial - Cr | 6270 N |
Usually arrives within 14 working days