NTN - Needle Roller Bearing - HK1214L/3AS
Inner diameter | 12 mm |
---|---|
Outer diameter | 18 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 18x18x14 mm |
---|---|
Logistic Weight | 15 g |
Inner diameter | 12 mm |
Outer diameter | 18 mm |
Width | 14 mm |
Bearing Clearance | cn |
Series | hk |
Material | steel |
Cage | steel |
Sealing | one rubber seal |
Standard | iso 15 |
Basic static load, radial - C0r | 7300 N |
Basic dynamic load, radial - Cr | 6600 N |
Usually arrives within 14 working days