INA K105X112X21-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K105X112X21-A/0-7
Rubix:229A1234
Manufacturer :0007215576063
EAN:4012802695908

Product details : INA K105X112X21-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x112x112 mm |
|---|---|
| Logistic Weight | 134 g |
| Inner diameter | 105 mm |
| Outer diameter | 112 mm |
| Width | 21 mm |
| Series | k |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 127000 N |
| Basic dynamic load, radial - Cr | 47500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 74.74 excl. VAT
/ Each
£ 89.69 incl. VAT
- Delivery usually within ( 7 ) days
