INA K45X59X18-TV/0-5 CYLINDRICAL ROLLER AND CAGE ASSY
Needle roller cage assembly
See technical informationSee documentsReferences
INA:K45X59X18-TV/0-5
Rubix:274A7816
Manufacturer :0000737096062
EAN:4012802139518

Documents
Product details : INA K45X59X18-TV/0-5 CYLINDRICAL ROLLER AND CAGE ASSY
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x59x59 mm |
|---|---|
| Logistic Weight | 72 g |
| Inner diameter | 45 mm |
| Outer diameter | 59 mm |
| Width | 18 mm |
| Series | k |
| Cage | polyamide |
| Reference speed | 5400 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 44500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.66 excl. VAT
/ Each
£ 19.99 incl. VAT
- Delivery usually within ( 7 ) days
