Needle roller cage assembly
Inner diameter | 18 mm |
---|---|
Outer diameter | 24 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x24x24 mm |
---|---|
Logistic Weight | 18 g |
Inner diameter | 18 mm |
Outer diameter | 24 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 12400 rpm |
Limit speed | 21800 rpm |
Basic static load, radial - C0r | 27000 N |
Basic dynamic load, radial - Cr | 20200 N |
Usually arrives within 14 working days