INA KZK12X16X10/0-7/QN4.42 NEEDLE ROLLER CAGE ASSEMBLY KZK SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:KZK12X16X10/0-7/QN4.42
Rubix:238A3088
Manufacturer :0013590966563
EAN:4012802695205

Product details : INA KZK12X16X10/0-7/QN4.42 NEEDLE ROLLER CAGE ASSEMBLY KZK SINGLE ROW
Needle roller cage assembly KZK, single row, similar KZK, crank pin bearing
Technical specifications
Attributes
| Logistic Weight | 3,6 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Width | 10 mm |
| Series | kzk |
| Basic static load, radial - C0r | 7200 N |
| Basic dynamic load, radial - Cr | 6400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 54.70 excl. VAT
/ 10 pieces
£ 65.64 incl. VAT
- Usually arrives within 14 working days
