Needle roller cage assembly
Inner diameter | 110 mm |
---|---|
Outer diameter | 118 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x118x118 mm |
---|---|
Logistic Weight | 217 g |
Inner diameter | 110 mm |
Outer diameter | 118 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 2750 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 219000 N |
Basic dynamic load, radial - Cr | 78000 N |
Usually arrives within 14 working days