FAG K22X26X10-A/0-7 NEEDLE BEARING CAGE 5725946063
Needle roller cage assembly
See technical informationReferences
INA:K22X26X10-A/0-7
Rubix:229A1247
Manufacturer :0005725946063
EAN:4054362415558

Product details : FAG K22X26X10-A/0-7 NEEDLE BEARING CAGE 5725946063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x26x26 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 22 mm |
| Outer diameter | 26 mm |
| Width | 10 mm |
| Series | k |
| Cage | steel |
| Reference speed | 11500 rpm |
| Basic static load, radial - C0r | 13400 N |
| Basic dynamic load, radial - Cr | 9100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- In stock: Next day delivery
