Needle roller cage assembly
Inner diameter | 65 mm |
---|---|
Outer diameter | 73 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x73x73 mm |
---|---|
Logistic Weight | 138 g |
Inner diameter | 65 mm |
Outer diameter | 73 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 4300 rpm |
Limit speed | 7100 rpm |
Basic static load, radial - C0r | 123000 N |
Basic dynamic load, radial - Cr | 57000 N |
Usually arrives within 14 working days