NTN - Needle Roller Bearing - HK1412V2
Inner diameter | 14 mm |
---|---|
Outer diameter | 20 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 20x20x12 mm |
---|---|
Logistic Weight | 15 g |
Inner diameter | 14 mm |
Outer diameter | 20 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Open |
Standard | ISO 15 |
Basic static load, radial - C0r | 8500 N |
Basic dynamic load, radial - Cr | 7200 N |
Usually arrives within 14 working days