Needle roller cage assembly
Inner diameter | 18 mm |
---|---|
Outer diameter | 22 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x22x22 mm |
---|---|
Logistic Weight | 8 g |
Inner diameter | 18 mm |
Outer diameter | 22 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 14200 rpm |
Limit speed | 22400 rpm |
Basic static load, radial - C0r | 12700 N |
Basic dynamic load, radial - Cr | 9200 N |
Usually arrives within 14 working days