INA K35X40X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K35X40X17-A/0-7
Rubix:104A0690
Manufacturer :0000843106063
EAN:4012802367737

Product details : INA K35X40X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x40x40 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 35 mm |
| Outer diameter | 40 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Reference speed | 7400 rpm |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 20800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
- Delivery usually within ( 7 ) days
