NTN K12X15X13V1 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K12X15X13V1
See technical informationSee documentsReferences
NTN:K12X15X13V1
Rubix:205A4270
EAN:4547359667806



Documents
Product details : NTN K12X15X13V1 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x15x13 mm |
|---|---|
| Logistic Weight | 9 g |
| Inner diameter | 12 mm |
| Outer diameter | 15 mm |
| Width | 13 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 7700 N |
| Basic dynamic load, radial - Cr | 6000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.87 excl. VAT
/ Each
£ 2.24 incl. VAT
- Delivery usually within ( 3 ) days
