NTN - Needle Roller Bearing - K40X47X18
Inner diameter | 40 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 47x47x18 mm |
---|---|
Logistic Weight | 56 g |
Inner diameter | 40 mm |
Outer diameter | 47 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 27700 N |
Usually arrives within 14 working days