INA HK1620-2RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1620-2RS-L271
Rubix:105A7351
Manufacturer :0007620830968
EAN:4047643186636

Product details : INA HK1620-2RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297
DIN 618-1/ISO 3297
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 20 mm |
| Series | hk..-2rs |
| Material | steel |
| Cage | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 10900 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 19.49 excl. VAT
/ Each
£ 23.39 incl. VAT
- Delivery usually within ( 7 ) days
