Needle roller cage assembly
Inner diameter | 26 mm |
---|---|
Outer diameter | 30 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x30x30 mm |
---|---|
Logistic Weight | 21 g |
Inner diameter | 26 mm |
Outer diameter | 30 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | K..-ZW |
Cage | Steel |
Reference speed | 10400 rpm |
Limit speed | 17500 rpm |
Basic static load, radial - C0r | 28500 N |
Basic dynamic load, radial - Cr | 15700 N |
Usually arrives within 14 working days