INA K35X42X20-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K35X42X20-A/0-7
Rubix:132A2183
Manufacturer :0000461836063
EAN:4047643009720

Product details : INA K35X42X20-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x42x42 mm |
|---|---|
| Logistic Weight | 37 g |
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Series | k |
| Cage | steel |
| Reference speed | 7000 rpm |
| Basic static load, radial - C0r | 49000 N |
| Basic dynamic load, radial - Cr | 30000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 138.10 excl. VAT
/ 5 pieces
£ 165.72 incl. VAT
- Delivery usually within ( 7 ) days
