NTN HMK2220PX1 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HMK2220PX1
See technical informationSee documentsReferences
NTN:HMK2220PX1
Rubix:205A4229
EAN:4547359073980



Documents
Product details : NTN HMK2220PX1 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x29x20 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 22 mm |
| Outer diameter | 29 mm |
| Width | 20 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 27400 N |
| Basic dynamic load, radial - Cr | 18200 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Usually arrives within 14 working days
