INA K22X30X15-TV/0-7 NEEDLE ROLLER CAGE ASSEMBLY K..-TV SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K22X30X15-TV/0-7
Rubix:238A4975
Manufacturer :0000046426063
EAN:4054362415770

Product details : INA K22X30X15-TV/0-7 NEEDLE ROLLER CAGE ASSEMBLY K..-TV SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x30x30 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 22 mm |
| Outer diameter | 30 mm |
| Width | 15 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 10200 rpm |
| Basic static load, radial - C0r | 23400 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Delivery usually within ( 7 ) days
