Needle roller cage assembly
Inner diameter | 45 mm |
---|---|
Outer diameter | 59 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x59x59 mm |
---|---|
Logistic Weight | 159 g |
Inner diameter | 45 mm |
Outer diameter | 59 mm |
Width | 36 mm |
Series | K |
Material | Steel |
Cage | Other |
Limit speed | 9400 rpm |
Basic static load, radial - C0r | 109000 N |
Basic dynamic load, radial - Cr | 77000 N |
Usually arrives within 14 working days