NTN 7E-HK1412 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 7E-HK1412
See technical informationSee documentsReferences
NTN:7E-HK1412
Rubix:205A1295
EAN:4547359424928



Documents
Product details : NTN 7E-HK1412 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x12 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 14 mm |
| Outer diameter | 20 mm |
| Width | 12 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 8500 N |
| Basic dynamic load, radial - Cr | 7200 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.87 excl. VAT
/ Each
£ 2.24 incl. VAT
- Delivery usually within ( 3 ) days
