NTN - Needle Roller Bearing - HK2216C
Inner diameter | 22 mm |
---|---|
Outer diameter | 28 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 28x28x16 mm |
---|---|
Logistic Weight | 26 g |
Inner diameter | 22 mm |
Outer diameter | 28 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | hk |
Material | steel |
Cage | steel |
Sealing | open |
Standard | iso 15 |
Basic static load, radial - C0r | 22.1 N |
Basic dynamic load, radial - Cr | 13.6 N |
Usually arrives within 14 working days