References
INA:K10X16X12-TV/0-7
Rubix:104A0568
Manufacturer :0005805466063
EAN:4012802369434

Product details : INA K10X16X12-TV/0-7 NEEDLE BEARING CAGE
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x16x16 mm |
|---|---|
| Logistic Weight | 5 g |
| Inner diameter | 10 mm |
| Outer diameter | 16 mm |
| Width | 12 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 21800 rpm |
| Basic static load, radial - C0r | 7200 N |
| Basic dynamic load, radial - Cr | 8100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.87 excl. VAT
/ Each
£ 33.44 incl. VAT
- Delivery usually within ( 7 ) days
