FAG K47X53X25-A/0-7 NEEDLE BEARING CAGE 836156063
Needle roller cage assembly
See technical informationReferences
INA:K47X53X25-A/0-7
Rubix:229A1261
Manufacturer :0000836156063
EAN:4012802697001

Product details : FAG K47X53X25-A/0-7 NEEDLE BEARING CAGE 836156063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x53x53 mm |
|---|---|
| Logistic Weight | 51 g |
| Inner diameter | 47 mm |
| Outer diameter | 53 mm |
| Width | 25 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 38500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.01 excl. VAT
/ Each
£ 31.21 incl. VAT
- Delivery usually within ( 7 ) days
