INA K25X32X16-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K25X32X16-B/0-7
Rubix:104A1922
Manufacturer :0027098806063
EAN:4047643181884

Product details : INA K25X32X16-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x32x32 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 16 mm |
| Series | k |
| Reference speed | 9400 rpm |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 20800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.63 excl. VAT
/ Each
£ 27.16 incl. VAT
- Delivery usually within ( 7 ) days
