NTN - Needle Roller Bearing - K45X53X20
Inner diameter | 45 mm |
---|---|
Outer diameter | 53 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 53x53x20 mm |
---|---|
Logistic Weight | 74 g |
Inner diameter | 45 mm |
Outer diameter | 53 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 59000 N |
Basic dynamic load, radial - Cr | 36000 N |
Usually arrives within 14 working days