INA K4X7X7-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K4X7X7-TV/0-7
Rubix:104A1575
Manufacturer :0000111696063
EAN:4054369215304

Product details : INA K4X7X7-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x7x7 mm |
|---|---|
| Logistic Weight | 0,48 g |
| Inner diameter | 4 mm |
| Outer diameter | 7 mm |
| Width | 7 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 59000 rpm |
| Basic static load, radial - C0r | 1270 N |
| Basic dynamic load, radial - Cr | 1740 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
- Usually arrives within 14 working days
