NTN HMK1825 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HMK1825
See technical informationSee documentsReferences
NTN:HMK1825
Rubix:205A4217
EAN:4547359073775



Documents
Product details : NTN HMK1825 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x25 mm |
|---|---|
| Logistic Weight | 36 g |
| Inner diameter | 18 mm |
| Outer diameter | 25 mm |
| Width | 25 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 29600 N |
| Basic dynamic load, radial - Cr | 20300 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
- Delivery usually within ( 3 ) days
