Needle roller cage assembly
Inner diameter | 32 mm |
---|---|
Outer diameter | 40 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x40x40 mm |
---|---|
Logistic Weight | 49 g |
Inner diameter | 32 mm |
Outer diameter | 40 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | k |
Cage | steel |
Reference speed | 7400 rpm |
Limit speed | 13600 rpm |
Basic static load, radial - C0r | 58000 N |
Basic dynamic load, radial - Cr | 37500 N |
Usually arrives within 14 working days