INA K240X250X42/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW

Needle roller cage assembly

See technical information

References

INA:K240X250X42/0-7
Rubix:238A1368
Manufacturer :0000176476063
EAN:4047643172011
brand logo

Technical specifications

Inner diameter240 mm
Outer diameter250 mm
Width42 mm
See all Specifications

Product details : INA K240X250X42/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW


Needle roller cage assembly K, single row
Needle roller cage assembly K, single row

Strengths

Operating temperature between -20°C and + +120°C.

Applications

Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.

Technical specifications


Attributes
Logistics dimensions (L x W x H)42x250x250 mm
Logistic Weight850 g
Inner diameter240 mm
Outer diameter250 mm
Width42 mm
Seriesk
Materialsteel
Reference speed1390 rpm
Basic static load, radial - C0r630000 N
Basic dynamic load, radial - Cr164000 N
Bearing Clearancecn
£ 764.40 excl. VAT
/ Each
£ 917.28 incl. VAT
  • In stock: Next day delivery