FAG K58X63X17/0-7 NEEDLE ROLLR BEARING 2658106063
Needle roller cage assembly
See technical informationReferences
INA:K58X63X17/0-7
Rubix:229A1267
Manufacturer :0002658106063
EAN:4012802699432

Product details : FAG K58X63X17/0-7 NEEDLE ROLLR BEARING 2658106063
Needle roller cage assembly K, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x63x63 mm |
|---|---|
| Logistic Weight | 43 g |
| Inner diameter | 58 mm |
| Outer diameter | 63 mm |
| Width | 17 mm |
| Series | k |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 27000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.09 excl. VAT
/ Each
£ 19.31 incl. VAT
- Delivery usually within ( 7 ) days
