Needle roller cage assembly
Inner diameter | 23 mm |
---|---|
Outer diameter | 35 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x35x35 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 23 mm |
Outer diameter | 35 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | K..-TV |
Cage | Polyamide |
Reference speed | 9500 rpm |
Limit speed | 16900 rpm |
Basic static load, radial - C0r | 23900 N |
Basic dynamic load, radial - Cr | 24500 N |
Usually arrives within 14 working days