NTN K18X22X13 NEEDLE ROLLER BEARING
Needle roller bearings, needle roller cages, pressed steel cages
See technical informationReferences
NTN:K18X22X13
Rubix:205A4309
EAN:4547359092707



Product details : NTN K18X22X13 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, of various designs, capable of supporting very high radial loads in a reduced envelope.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions, or packaging machines, for example.
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 18 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 13 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- Usually arrives within 14 working days
