INA HK1212-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1212-AS1-B
Rubix:238A3010
Manufacturer :0000604290000
EAN:4047643174435

Product details : INA HK1212-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end HK..-AS1-B, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x18x18 mm |
|---|---|
| Logistic Weight | 9 g |
| Inner diameter | 12 mm |
| Outer diameter | 18 mm |
| Width | 12 mm |
| Series | hk..-as1-b |
| Sealing | open |
| Basic static load, radial - C0r | 7300 N |
| Basic dynamic load, radial - Cr | 6500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
- Delivery usually within ( 7 ) days
