INA K38X43X27-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K38X43X27-A/0-7
Rubix:104A1166
Manufacturer :0007924706063
EAN:4047643027618

Product details : INA K38X43X27-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x43x43 mm |
|---|---|
| Logistic Weight | 46 g |
| Inner diameter | 38 mm |
| Outer diameter | 43 mm |
| Width | 27 mm |
| Series | k |
| Cage | steel |
| Reference speed | 6800 rpm |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4,407.00 excl. VAT
/ 100 pieces
£ 5,288.40 incl. VAT
- Delivery usually within ( 7 ) days
