NTN - Needle Roller Bearing - K150X160X46
Inner diameter | 150 mm |
---|---|
Outer diameter | 160 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 160x160x45,7 mm |
---|---|
Logistic Weight | 656 g |
Inner diameter | 150 mm |
Outer diameter | 160 mm |
Width | 46 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 470000 N |
Basic dynamic load, radial - Cr | 149000 N |
Usually arrives within 14 working days