References
INA:NRB1,5X13,8-G2/0-10
Rubix:238A3921
Manufacturer :0001779389065
EAN:4054363269204

Product details : INA NRB1,5X13,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,5x1,5x14 mm |
|---|---|
| Logistic Weight | 0,19 g |
| Outer diameter | 1.5 mm |
| Length | 13.8 mm |
Show UNSPSC/ECL@SS
£ 78.58 excl. VAT
/ 1,000 pieces
£ 94.30 incl. VAT
- Delivery usually within ( 7 ) days
