INA NRB35X138-G2/0-10 NEEDLE ROLLERWITH FLAT END


Needle roller

References
ina:NRB3,5X13,8-G2/0-10
rubix:238A0897
manufacturer :0001783499065
ean:4054363811342
brand logo
brand logo
Technical specifications
Outer diameter3.5 mm
Length13.8 mm
See all Specifications

Product details : INA NRB35X138-G2/0-10 NEEDLE ROLLERWITH FLAT END


Needle rollers are the basic elements of needle roller bearings. They are made from through hardened rolling bearing steel 100Cr6 to DIN 17230, have a hardness of at least 670 HV and conform to DIN 5402-3/ISO 3096-B with flat end faces

Technical specifications


Attributes
Logistic Weight1,04 g
Outer diameter3.5 mm
Length13.8 mm
SeriesNRB
MaterialBearing Steel
13,8 mm
13,8 mm
Show UNSPSC/ECL@SS
£ 0.11 excl. VAT
/ Each
£ 0.13 incl. VAT
  • Usually arrives within 14 working days