References
INA:NRB5X23,8-G2/0-10
Rubix:238A2280
Manufacturer :0002834019065
EAN:4054365284465

Product details : INA NRB5X23,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Outer diameter | 5 mm |
| Length | 23.8 mm |
| 23,8 mm | |
| 23,8 mm |
Show UNSPSC/ECL@SS
£ 174.75 excl. VAT
/ 500 pieces
£ 209.69 incl. VAT
- Delivery usually within ( 7 ) days
