Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Needle roller
INA NRB2X118-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB2X118-G2/0-10 NEEDLE ROLLERWITH FLAT END
Needle roller
References
ina:
NRB2X11,8-G2/0-10
rubix:
238A1268
manufacturer :
0000092969065
ean:
4054363657780
Technical specifications
Outer diameter
2
mm
Length
11.8
mm
See all Specifications
Product details
Technical specifications
Product details : INA NRB2X118-G2/0-10 NEEDLE ROLLERWITH FLAT END
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
2
x
12
mm
Logistic Weight
0,29
g
Outer diameter
2
mm
Length
11.8
mm
Series
NRB
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.08
excl. VAT
/
Each
£
0.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA NRB15X98-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB5X298-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA3X178-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRA1X78-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB25X118-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB4X158-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA4X178-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB3X158-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB3X118-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA3X118-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB25X98-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB35X198-G2/0-10/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB5X158-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB3X278-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB35X278-G2/0-10 NEEDLE ROLLERWITH FLAT END