References
INA:NRA3X17,8-G2/0-10
Rubix:238A1102
Manufacturer :0000495739065
EAN:4054363156054

Product details : INA NRA3X17,8-G2/0-10 NEEDLE ROLLER
Needle
Technical specifications
Attributes
| Logistic Weight | 0,99 g |
|---|---|
| Outer diameter | 3 mm |
| Length | 17.8 mm |
| Material | steel |
| 17,8 mm | |
| 17,8 mm |
Show UNSPSC/ECL@SS
£ 55.08 excl. VAT
/ 500 pieces
£ 66.10 incl. VAT
- Delivery usually within ( 7 ) days
