References
INA:NRA4X17,8-G2/0-10
Rubix:238A4324
Manufacturer :0000439909065
EAN:4054363177158

Product details : INA NRA4X17,8-G2/0-10 NEEDLE ROLLER
Needle
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Outer diameter | 4 mm |
| Length | 17.8 mm |
| Material | steel |
| 17,8 mm | |
| 17,8 mm |
Show UNSPSC/ECL@SS
£ 103.06 excl. VAT
/ 500 pieces
£ 123.67 incl. VAT
- Delivery usually within ( 7 ) days
