References
INA:NRB5X15,8-G2/0-10
Rubix:238A2397
Manufacturer :0001547689065
EAN:4054365256417

Product details : INA NRB5X15,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x5x16 mm |
|---|---|
| Logistic Weight | 2 g |
| Outer diameter | 5 mm |
| Length | 15.8 mm |
Show UNSPSC/ECL@SS
£ 983.70 excl. VAT
/ 3,600 pieces
£ 1,180.44 incl. VAT
- Delivery usually within ( 7 ) days
