References
INA:NRB2X9,8-G2/0-10
Rubix:238A1062
Manufacturer :0001605129065
EAN:4054363758791

Product details : INA NRB2X9,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x2x10 mm |
|---|---|
| Logistic Weight | 0,24 g |
| Outer diameter | 2 mm |
| Length | 9.8 mm |
Show UNSPSC/ECL@SS
£ 55.05 excl. VAT
/ 1,000 pieces
£ 66.06 incl. VAT
- Delivery usually within ( 7 ) days
